Edo Square Outdoor Bollard Ip44

Edo Square Outdoor Bollard Ip44


Select
£179.99 Inc VAT (20%)
5% off


See all variants from £179.99


Description unavailable

Feature Attributes

Length:
15 cm
Maximum Wattage:
15 W
Bulb Included:
No
Class:
1 (Earthed)
Weight:
2.67 kg
Height:
79 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome