GU10 Ground Spike - 230V IP65

GU10 Ground Spike - 230V IP65


Select
£24.99 Inc VAT (20%)


See all variants from £24.99


Description unavailable

Feature Attributes

Maximum Wattage:
10 W
Material:
Die-Cast Aluminium
Lamp Type:
GU10
Length:
10.7 cm
Bulb Included:
No
Voltage:
230 V
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome