Path Square Outdoor Bollard Anthracite Ip65

Path Square Outdoor Bollard Anthracite Ip65


Select
£183.99 Inc VAT (20%)
3% off


See all variants from £183.99


Description unavailable

Feature Attributes

Product Type:
Outdoor Bollard
Finish:
Anthracite
Length:
18 cm
Maximum Wattage:
8.3 W
Height:
65 cm
Weight:
1.84 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome