Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Bollard, Post & Pedestal Lights
Spike 230V IP65 GU10
By Netlighting
Reset
Clear All
Material
Select
See all variants from
£25.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£25.99
Description unavailable
Feature Attributes
Lamp Type:
GU10
IP Rating:
IP65
Bulb Included:
No
Maximum Wattage:
35 W
Voltage:
230 V
Product Type:
Spike Light