Stockholm Outdoor Bollard, E27


Select
£499.99 Inc VAT (20%)


See all variants from £499.99


Description unavailable

Feature Attributes

Maximum Wattage:
60 W
Lamp Type:
E27
IP Rating:
IP65
Width:
16.5 cm
Finish:
Black
Material:
Steel