Samson Light Bathroom Ceiling Spot Bar Antique Brass Ip44, Gu10


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description


Description unavailable

Feature Attributes

Lamp Type:
GU10 LED
Finish:
Antique Brass
Height:
19.5 cm
Colour Temperature:
3000
Material:
Metal
Width:
13 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome