Cable Glands Nylon, With M32 Thread (Pk-5)


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Nylon domed head cable glands that can be used on a wide range of applications.

Features and Benefits:
-Quick and easy to install, allowing them to cater for a wide range of cable sizes
-Low smoke, zero halogen increasing versatility
-Complete with lock nut and washer

Typical Applications:
-Connecting cable to electrical equipment

Notes:
-Not for use with steel wire armoured cable

Feature Attributes

Ingress Protection Rating (IP Rating):
IP68
Thread Pitch:
M32
Standards Met:
UL94 V2 , ROHS
Minimum Cable Diameter:
18 mm
Pack Quantity:
5
Minimum Operating Temperature:
-40 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome