Snap Fit Hazard Warning Flexible Cable Protectors


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

This striking range enhances safety at work

A highly visible, safe and tidy solution for a hazard free environment. Featuring a Snap Fit membrane for ease of installation. Eye catching warning stripes running along each side of the profile for maximum visibility.

Available in 9m lengths.

• Fire tested to BS 476 Part 7 Class 3
• Halogen free in the event of fire
• Low smoke, non toxic and low fume emission levels
• Tested for non conductivity to BS903-C5, 500V
• UV stabilised for extended outdoor life
• Fast and simple installation

See full description

Feature Attributes

Standards Met:
BS476 Part 7 Class 3,BS903-C5 500V
Connection Type:
Snap
Material:
Rubber
Overall Length:
9 m
Colour:
Black/Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome