0
1

T18R Series Cable Ties


Select
Select
£1.59 Inc VAT (20%)


See all variants from £1.59

Description

The T18R Series of cable ties offers something for every project. Whether it's for a commercial project or something that can handle higher temperatures and reduce smoke and gas emissions, there's an option for everyone.

Features and Benefits
• A range of sizes, colours, and applications available for your convenience
• Resistant to higher temperatures
• High safety rating due to low fire hazard making them excellent for use in the public sector
• High tensile strength with very low insertion force
• Ergonomic bent tail offers quick and simple installation

Typical Applications
• For bundling and securing cables, pipes, and hoses
• Automotive industry
• Electronics industry
• Defence industry
• Rail industry
• Construction industry

See full description

Feature Attributes

Lock Type:
Pawl
Width:
2.5 mm
Length:
100 mm
Tensile Strength:
8.15 kg
Maximum Bundle Diameter:
22 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome