1 Light Bathroom Flush Ceiling Round with Domed Glass Diffuser Ip44, E27


£62.99 Inc VAT (20%)

See all variants from £62.99


Description unavailable

Feature Attributes

Class:
1 (Earthed)
Bulb Included:
No
Lamp Type:
E27
Weight:
1.2 kg
Material:
Marble Glass
Maximum Wattage:
60 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome