Ceiling and Wall Bowl Semi Flush Ceiling Lights


£99.99 Inc VAT (20%)

See all variants from £99.99


Description unavailable

Feature Attributes

IP Rating:
IP20
Number of Lamps:
2
Lamp Type:
E27
Material:
Metal
Bulb Included:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome