Juniper Chandelier with Textured Gold Leaf and Fabric Shade


Select
£1,599.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £1,599.99


Description unavailable

Feature Attributes

Material:
Hand-Worked Iron
Lamp Type:
E14
Product Type:
Chandelier
IP Rating:
IP20
Finish:
Textured Gold Leaf
Bulb Included:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome