Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Ceiling Switches
Labra Gold Chandeliers with Gold Finish
By Netlighting
Reset
Clear All
Number of Lamps
Select
See all variants from
£1,539.99
Inc VAT (20%)
Up to 3.5% off
1
Add to basket
Add to quotation
See all variants from
£1,539.99
Description unavailable
Feature Attributes
Finish:
Gold
Bulb Included:
No
Material:
Steel
Product Type:
Chandelier
Colour Temperature:
2500K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome