Verona Pendant Ceiling Light, Black, 8x G9 | Features: Finish: Black | Material: Metal, Glass | IP Rating: IP20 | Height: 120cm | Length: 40cm | Width: 40cm | Lamp Type: G9 | No. of Lamps: 8 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 2.8kg | Wattage (max) : 40W