Vuk Led Matt Black Flush Ceiling Lamp IP44 | Description: Great for overhead task lighting this Vuk LED Matt Black Flush Ceiling Lamp has integrated LEDs for clear illumination. Simply designed and finished in black with a white diffuser, this ceiling fixture could be used in a kitchen, home office, or living space to provide light for any setting. | Features: Finish: Matt Black, IP Rating: IP44, Height: 7.1cm, Length: 36.6cm, Depth: 36.6cm, Diameter: 36.6cm, Lamp Type: Integrated LED, Bulb Included: Yes, Kelvin: 2700K, Lumens: 3000Lm, Wattage (max) : 40W