Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Coupler 25mm Galvanised - 2500180412
By Greenbrook
Order Code:
ZT4992150S
£2.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.39
0%
20 - 49
£2.27
5%
50 - 99
£2.15
10%
100 +
£2.03
15%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.39
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/coupler-25mm-galvanised-2500180412/p/ZT4992150S
Add to quotation
View all Conduit & Trunking Accessories
Description
Greenbrook COUPLER 25MM GALVANISED Conduit Accessories 25GC
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome