Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Nipple 25mm BZP - 2500181184
By Greenbrook
Order Code:
ZT4993752S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.56
5%
20 +
£2.42
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.69
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/nipple-25mm-bzp-2500181184/p/ZT4993752S
Add to quotation
View all Conduit & Trunking Accessories
Description
Greenbrook NIPPLE 25MM BZP Conduit Accessories 25PN
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome