Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Pattress 1 Gang 47mm White - CCA085
By Scolmore
Order Code:
ZT5000155S
£3.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.19
0%
10 - 19
£3.03
5%
20 +
£2.87
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.19
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/pattress-1-gang-47mm-white-cca085/p/ZT5000155S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore PATTRESS 1 GANG 47MM WHITE Curva CCA085
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome