Conduit, Flexible Black


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

10m of flexible black conduit and 10 straight fittings supplied in a handy pack.

Contents:
-801HANDIPAK: 10 x GUAN16 & 10 x RAMN16
-802HANDIPAK: 10 x GUAN22 & 10 x RAMN22
-803HANDIPAK: 10 x GUAN20 & 10 x RAMN20

Typical Applications:
-Used to protect and route electrical wiring in a building or structure
-Installation of electrical equipment

See full description

Feature Attributes

Material:
PVC
Ingress Protection Rating (IP Rating):
IP65
Operating Temperature Range:
5 to 60 °C
Colour:
Black
Standards Met:
CEI EN 50086
Overall Length:
10 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome