Flemish 1 Light Lamp Antique Brass with Pleated Fabric Shade, E27


£119.99 Inc VAT (20%)

See all variants from £119.99


Description unavailable

Feature Attributes

Number of Lights:
1
Maximum Wattage:
60 W
Bulb Included:
No
Shade Material:
Pleated Fabric
Finish:
Antique Brass
Class:
1 (Earthed)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome