London Table Lamp Knurled Satin Silver Taupe Velvet Shade | Features: Finish: Satin Silver | Material: Mild Steel and Fabric | IP Rating: IP20 | Height: 43cm | Max Height: 61cm | Length: 38cm | Width: 38cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: No | Weight: 3.5kg | Wattage (max) : 60W | Switched: Yes - Inline on/off