Aluminium Mounting Plates - 1284 Series


£7.29 Inc VAT (20%)

See 3 Product Variants
£7.29

Description

Aluminium mounting plate for IP65 Polycarbonate Adaptable Box:
12804
12808
12812
12814
12816
12818

Feature Attributes

Body Material:
Aluminium
Body Colour:
Silver
Overall Depth:
6 mm
Type:
Mounting Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome