0
1
2
3
4
5
6
7
8
9
10
11
12
13
14

Mini Jump Start Power Pack

Order Code: ZT2116692S

£229.99 Inc VAT (20%)


Description

Mini jump start power pack, an ideal emergency starter for cars, vans, boats, forklifts, motorcycles etc. Will start petrol engines up to 6500cc and diesel engines up to 3000cc.Includes two LED lights, voltage display, two USB ports 5V, British Standard plug charger, 12 volt charger, 2 alligator clips with 38cm jump wire. Weight: 4.2kg. Size: 16.5" x 11" x 14".

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome