Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Cable Reels
Cassette Reels 10 Metres 4x 13 Amp Sockets 240V
By Connexion Electrical
2 Variants From
£16.99
Inc VAT (20%)
See 2 Product Variants
£16.99
Description
Description unavailable
Feature Attributes
Voltage:
240 V
Product Type:
Cassette Reel
Length:
10 m
Cable Diameter:
1.25 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome