STANLEY SXECGL2OHXE Open Drum Cable Reel with four 240V sockets and two USB sockets (2.1A) The heavy-duty plastic drum is mounted on a sturdy steel frame with a built-in cable guide and textured grip for added comfort.For added safety, the reel is fitted with an LED indicator, overload protection system and a safety reset button. The high visibility, yellow cable is fitted with a standard 240V plug.Specifications:Nominal Voltage: 240V, 50Hz.Max. Load Unwound: 3, 120W (13A) .Max. Load Fully Wound: 960W (4A) .Socket Type: 4 x 2PE.USB Module: 2 x 2.1A.Cable Length: 50m.Cable Type: H05 VV F 3G1, 25.Ingress Protection: IP20.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy