This STANLEY Semi-Enclosed Cable Reel has the following specifications:Nominal Voltage: 240V, 50HzMax. Load Unwound: 3, 120W (13A) .Max. Load Fully Wound: 960W (4A) .Socket Type: 4 x 2PE.USB Module: 2 x 2.1A.Cable Length: 7.5m.Cable Type: H05 VV F 3G1, 25.Ingress Protection: IP20.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy