Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Leads
Caravan Extension Leads 1.5mm 16Amp 240V Orange Cable
By Connexion Electrical
2 Variants From
£16.99
Inc VAT (20%)
See 2 Product Variants
£16.99
Description
Description unavailable
Feature Attributes
Product Type:
Caravan Extension Lead
Colour:
Orange
Cable Diameter:
1.5 mm
Voltage:
240 V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome