Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wires & Cables
/
Extension Cords & Power Strips
/
Extension Leads
Extension Leads 14m 110V
By Toolstop
2 Variants From
£26.99
Inc VAT (20%)
See 2 Product Variants
£26.99
Description unavailable
Feature Attributes
Product Type
:
Extension Leads
Colour
:
Yellow
Voltage
:
110 V