1. Electrical & Lighting/
  2. Electrical/
  3. Wiring Accessories/
  4. Plugs & Sockets/
  5. Faceplates & Mounting Plates
Grid Plate Frame - 3-module K14333 - 3 Gang

Grid Plate Frame - 3-module K14333 - 3 Gang


4 Variants From
£29.99

Inc VAT (20%)

Up to 16.5% off
See 4 Product Variants
£29.99

Description

In a choice of attractive finishes to match complementary accessory ranges, these Mk Grid modules are extremely easy to fit and exchange, they simply clip into the mounting frame.

Feature Attributes

Overall Height:

60 mm

Overall Width:

98 mm

Material:

Metal

Number of Gangs:

3

Type:

Front plate

Overall Length:

158 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome