Dandelion design: A firework flower inspired piece, this standing lamp is bold and beautiful. Crystallite particles on the strands catch the light.Foot switch: Turn the standard lamp on/off easily, without having to bend down.Metal frame: A strong core for the tall lamp, with a solid marble base for weight and balance.Suitable bulbs: Living room lamp is compatible with 8x G9 bulbs, maximum 25W. Halogen and LED suitable. Bulbs not included.Dimensions: 160H x Ф40cm. Lampshade 3H x Ф26cm. Assembly required.