1. Electrical & Lighting/
  2. Lighting/
  3. Light Bulbs/
  4. Fluorescent Light Bulbs
0
1

LED GU10 36 Non-Dimmable Bulb


Select
See all variants from
£2.09Inc VAT (20%)

See all variants from £2.09

Description

These Energizer® LED GU10 36° Non-Dimmable Bulbs replicate traditional halogen bulbs in appearance and output, whilst offering an 85% energy saving versus their halogen equivalent. The bulbs are a true retro fit design, provide instant, flicker-free light and have an average rated life of 15,000 hours.

Feature Attributes

Lumens:
345
Bulb Fitting:
GU10
Wattage:
4.2 (50) Equiv
Dimmable:
No
Output:
345 Lumens