Hansen Multi Arm Glass Semi Flush Ceiling Lamp, Antique Brass Plate


£259.99 Inc VAT (20%)

See all variants from £259.99

Description


Description unavailable

Feature Attributes

Bulb Included:
No
Finish:
Antique Brass
Product Type:
Semi Flush Ceiling Lamp
Maximum Wattage:
7W LED
Lamp Type:
E14
IP Rating:
IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome