HM65R, 1400 Lumen Rechargeable Versatile Head Lamp

HM65R, 1400 Lumen Rechargeable Versatile Head Lamp

Order Code: ZT4301873SCopy

£93.99 Inc VAT (20%)


Description

Fenix HM65R is a powerful dual beam headlamp which utilizes a magnesium alloy body for light weight, toughness, and excellent heat dissipation. Featuring a 1000 lumen spot beam which reaches out 163 meters and a soft, even floodlight of up to 400 lumens for comfortable close in use, Fenix HM65R head torch delivers epic performance whatever your task. You can even combine the beams for a perfect lighting balance in complex environments!

The Fenix ARB-L18-3400 mAh 18650 rechargeable battery supplied delivers excellent run times whatever the lighting modes in use. This battery is easy to swap for a spare simply by unscrewing the battery cap, keeping your headlamp going indefinitely! The battery is charged on board via the supplied USB-C type cable and your choice of mains or outdoor charger, whilst a 4 LED battery meter between the individual beam switches indicates remaining charge.

Worries about durability? No concerns here. Fenix HM65R is rated 2M drop resistant, dust proof and waterproof to 2 meters for 30 minutes. HM65R has proven ultra reliable in the toughest situations including the extreme test of caving. This headlamp is light weight yet built for the harshest conditions, totally prepared for your extreme work or sports environment!

Fenix HM65R performance:

Spotlight mode:

Low: 50 lumens (97 hrs) , 37m beam
Med: 130 lumens (48 hrs) , 57m beam
High: 400 lumens (22 hrs) , 101m beam
Turbo: 1000 lumens (4 hrs) , 163m beam

Floodlight mode:

Low: 8 lumens (300 hrs) , 6m beam
Med: 130 lumens (50 hrs) , 30m beam
High: 400 lumens (21 hrs) , 55m beam

Fenix HM65R run time performance is measured to ANSI standard. The light will dim during operation to achieve the total run times stated.

Features:

- 4 spotlight and 3 floodlight brightness levels
- 1400 lumen Max output (both beams combined)
- Separate switches for each beam control on/off and brightness
- 12.5 days emergency run time on a single charge (flood beam at 8 lumens)
- Magnesium headlamp body is 32% lighter than equivalent aluminium body
- Ergonomic headlamp holder for comfort during long periods of use
- Breathable headband with silicon sweat strips keeps sweat out of your eyes
- Reflective panels on headband add to night time safety and are visible up to 200 meters
- Mid output of either beam can be used whilst charging
- Fits into Fenix APB-20 headlamp storage case (only just)
- Fits Fenix ALG-03 V2 hard hat mount

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome