Ascona 2 Light Indoor Glass Candle Wall E14


£89.99 Inc VAT (20%)

See all variants from £89.99


Description unavailable

Feature Attributes

Height:
28 cm
Projection:
16 cm
Lamp Type:
E14
IP Rating:
IP20
Bulb Included:
No
Switched:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome