Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
G9 Single Wall Light with Round Frosted Glass - 230V IP44
By Netlighting
2 Variants From
£49.99
Inc VAT (20%)
See 2 Product Variants
£49.99
Description
Description unavailable
Feature Attributes
Projection:
12.4 cm
IP Rating:
IP44
Weight:
25
Bulb Included:
No
Maximum Wattage:
25 W
Lamp Type:
G9
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome