Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Match Box Wall Light LED 2 Up/Downlight 3000K
By Netlighting
See all variants from
£99.99
Inc VAT (20%)
See all variants from
£99.99
Description unavailable
Feature Attributes
Height:
8 cm
Weight:
0.44 kg
No. of Lamps:
2
Maximum Wattage:
5 W
Lumens:
978Lm
Material:
Aluminium, Iron
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome