Pavel Sconce Wall Lamp LED


£89.99 Inc VAT (20%)

See all variants from £89.99


Description unavailable

Feature Attributes

Lamp Type:
Integrated LED
Lumens:
240lm
Number of Lamps:
1
Maximum Wattage:
3 W
Colour Temperature:
3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome