12 LED LIGHTS: Spaced evenly around the mirror to give maximum illumination to get ready. Can be changed to three different colour tones to suit day and night use.EASY CONTROL: Three buttons to control turning on, off and adjusting the lights. Very easy to use. Comes with USB cable and plug for constant power.LARGE MIRROR: There's plenty of room for you to get ready, with the bright reflective mirror allowing you to look your best every day.FLAT BASE: Allows the mirror to stand in place. DIMENSIONS: 51H x 41.5W x 13.5Dcm. Base: 41.5L x 13.5Wcm. Cable: 100cm.CE-EMC AND ROHS CERTIFIED. ASSEMBLY REQUIRED.