Quantity | Price | Discount |
---|---|---|
1 - 4 | £23.99 | 0% |
5 + | £22.31 | 7% |
300A black mega fuse suitable for a range of automotive applications including high current circuit protection, battery and alternator protection. The fuse Includes bolt down mounting holes and is rated up to 32VDC.
Rating: 300A
Contact Material: Zinc Alloy
Nominal Voltage: 32VDC