Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Adapter Diazed 4A - 2500023590
By Siemens
Order Code:
ZT5100163S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 +
£2.85
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/adapter-diazed-4a-2500023590/p/ZT5100163S
Add to quotation
View all Low Voltage Fuses
Description
Siemens ADAPTOR DIAZED 4A SENTRON Fuse Systems 5SH311
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome