IP65 Polycarbonate Junction Boxes


Select
Select
£32.99 Inc VAT (20%)


See all variants from £32.99

Description

Manufactured in self-extinguishing polycarbonate, resistant to abnormal heat and fire-resistant up to 960°C (incandescent wire test) in conformity with the IEC 60695-2-11 standard
Suitable for outdoor use
Class II protection
Iinstallation temperature: -25°C to +60°C
Shock resistance: 20 joules (IK 10 class)

Feature Attributes

Ingress Protection Rating (IP Rating):
IP65
Colour:
Light Grey
Overall Depth:
140 mm
Material:
Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome