Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Ceiling Lights
Luxfire Fire Rated Downlight 70mm Cutout IP65 Beam Dimmable White
By Netlighting
9 Variants From
£24.99
Inc VAT (20%)
See 9 Product Variants
£24.99
Description
Description unavailable
Feature Attributes
Length:
7 cm
Finish:
Matt White
IP Rating:
IP65
Weight:
0.37 kg
Diameter:
8.5 cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome