Beacon Hill Outdoor Wall Lanterns

Beacon Hill Outdoor Wall Lanterns


£199.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £199.99


Description unavailable

Feature Attributes

Material:
Clear Seeded Glass,Aluminium
IP Rating:
IP44
Bulb Included:
No
Finish:
Museum Black
Product Type:
Outdoor Wall Lantern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome