Plantation 1 Light Outdoor Wall Lanterns


£259.99 Inc VAT (20%)

See all variants from £259.99


Description unavailable

Feature Attributes

No. of Lamps:
1
Product Type:
Outdoor Wall Lantern
Bulb Included:
No
Lamp Type:
E27
Maximum Wattage:
40 W
IP Rating:
IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome