Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead with Prismatic Diffuser and Aluminium Base, 230V IP65
By Netlighting
See all variants from
£29.99
Inc VAT (20%)
See all variants from
£29.99
Description unavailable
Feature Attributes
Material:
Polycarbonate,Aluminium
Maximum Wattage:
100 W
Bulb Included:
No
IP Rating:
IP65
Voltage:
230 V
Product Type:
Bulkhead