CCT Adjustable LED Bulkhead comes with Trim 230V IP65

CCT Adjustable LED Bulkhead comes with Trim 230V IP65


Select
Select
£55.99 Inc VAT (20%)
Up to 14% off


See all variants from £55.99


Description unavailable

Feature Attributes

Projection:
7.4 cm
Voltage:
230 V
Bulb Included:
Yes
Dimmable:
Non Dimmable
Material:
Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome