CCT Adjustable LED Bulkhead with Emergency 230V IP65

CCT Adjustable LED Bulkhead with Emergency 230V IP65


£79.99 Inc VAT (20%)

See all variants from £79.99


Description unavailable

Feature Attributes

Bulb Included:
Yes
Voltage:
230 V
Material:
Polycarbonate
Projection:
7.4 cm
Product Type:
LED Bulkhead

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome