CCT Adjustable LED Bulkhead with Sensor 230V IP65

CCT Adjustable LED Bulkhead with Sensor 230V IP65


Select
Select
£54.99 Inc VAT (20%)


See all variants from £54.99


Description unavailable

Feature Attributes

Material:
Polycarbonate
Colour:
White
Voltage:
230 V
Colour Temperature:
CCT - 3000/4000/5700K
Bulb Included:
Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome