CCT LED Bulkhead with Corridor Function 230V IP65


Select
£46.99 Inc VAT (20%)


See all variants from £46.99


Description unavailable

Feature Attributes

Colour Temperature:
CCT - 3000/4000/5700K
Bulb Included:
Yes
Product Type:
CCT LED Bulkhead
Dimmable:
Not Dimmable
Voltage:
230 V
Material:
Polycarbonate