Classic 1 Light Wall - Black, Opal Glass IP44, E27


£73.99 Inc VAT (20%)

See 2 Product Variants
£73.99

Description


Description unavailable

Feature Attributes

Material:
Metal
Weight:
0.81 kg
No. of Lights:
1
Bulb Included:
No
Class:
2 (Double Insulated)
Lamp Type:
E27
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome